PROVON 1250 mL Unscented Foam Soap Refill

PROVON| Zoro #: G1483422| Mfr #: 5182-03

$45.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483422 Mfr #: 5182-03
Package Type: Hands Free DispenserItem: Foam Soap Refill
Green Certification or Other Recognition: Green Seal CertifiedColor: Gray
Fragrance: UnscentedFormula: FMX
Standards: ADAUses Dispenser: Mfr. No. 5160-06
Size: 1250mLCountry of Origin (subject to change): United States

Product Description

Foaming Hand Soap Refill, Size 1250mL (FMX Refill), Uses Dispenser G1539133, Meets Green Seal(R) Standards, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.