This item is Discontinued.

Provon 2000ml Foam Hand Soap Cartridge, 2 PK 5288-02

2000ml Foam Hand Soap Cartridge, 2 PK (Discontinued)

  • Mfr # 5288-02
  • Zoro # G2845175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5288-02
Zoro #
G2845175
UPC #
073852003635
Country of Origin
Unknown

Dimensions

Size
2000ml

Details

Formula
0.3% Chloroxylenol (PCMX)
Fragrance
Light Floral
Item
Hand Soap
Hygiene Form
Foam
Hygiene Properties
Antimicrobial, Medicated
Packaging Type
Cartridge
Green Certification or Other Recognition
Meets Healthcare Personnel Handwash Protocol
Requires Dispenser
Yes
Hygiene Series
FMX
Uses Dispenser
Mfr. No. 5260-06
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Color
Blue
Refill Type
Bulk

Description

Hand Soap, Hygiene Series FMX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 2000mL, Hygiene Properties Antimicrobial, Medicated, Formula Triclosan(R), Fragrance Light Floral, Color Blue, Uses Dispenser Mfr. No. 5260-06, Hand Soap, Package Quantity 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.