20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lotion Hand Soap, Amber, Bag Refill, PK4

PROVON| Zoro #: G1742973| Mfr #: 2258

$119.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742973 Mfr #: 2258
Package Type: BagItem: Lotion Hand Soap Refill
Size: 2000 mLColor: Amber
Fragrance: UnscentedUses Dispenser: Mfr. No. 2215
Formula: 0.3% Triclosan(TM)Country of Origin (subject to change): United States

Product Description

Lotion Hand Soap Refill, Size 2000 mL, Fragrance Unscented, Formula 0.3 Percent Triclosan(TM), Color Amber, Package Type Bag, Uses Dispenser Mfr. No. 2215, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.