Lotion Hand Soap, Amber, Bag Refill, PK8

PROVON| Zoro #: G2045154| Mfr #: 2158

$61.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045154 Mfr #: 2158
Package Type: BagItem: Lotion Hand Soap Refill
Size: 1000 mLColor: Amber
Fragrance: UnscentedUses Dispenser: Mfr. No. 2115, 2315, 2416-01
Formula: 0.3% Triclosan(TM), Dye FreeCountry of Origin (subject to change): United States

Product Description

Lotion Hand Soap Refill, Size 1000 mL, Fragrance Unscented, Formula 0.3 Percent Triclosan(TM), Dye Free, Color Amber, Package Type Bag, Uses Dispenser Mfr. No. 2115, 2315, 2416-01, Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.