PROVON 1200 mL Unscented Medicated Antibacterial Soap

PROVON| Zoro #: G2150495| Mfr #: 5388-02

$53.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150495 Mfr #: 5388-02
Item: Hand SoapStandards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Package Type: BottleItem: Hand Soap
Size: 1200mlColor: Colorless to Yellow
Fragrance: UnscentedUses Dispenser: Mfr. No. 2745-12
Form: FoamFormula: Triclosan(R)
Country of Origin (subject to change): United States

Product Description

Medicated Foaming Hand Soap, With Moisturizers, Touch Free Dispensing Refill, Size 1200ml, Color Clear, Medicated Fragrance, Uses Dispenser G2709357, Package Quantity 2
Save 15%. Sign up for Z-mail.