20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

PROVON 4 oz. Citrus Medicated Lotion Soap

PROVON| Zoro #: G2173631| Mfr #: 4301-48

$138.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173631 Mfr #: 4301-48
Formula: ChloroxylenolPackage Type: Squeeze Bottle
Item: Medicated Lotion SoapSize: 4 oz.
Color: AmberFragrance: Citrus
Country of Origin (subject to change): United States

Product Description

Medicated Lotion Soap, Size 4 oz., Fragrance Citrus, Formula Chloroxylenol, Color Amber, Package Type Squeeze Bottle, Package Quantity 48

Product Reviews

Save 15%. Sign up for Z-mail.