This item is Discontinued.

Provon Perineal Skin Protectant with 60% Petrolatum, 5oz Tube 4541-12

Perineal Skin Protectant with 60% Petrolatum, 5oz Tube (Discontinued)

  • Mfr # 4541-12
  • Zoro # G0995084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4541-12
Zoro #
G0995084
UPC #
073852022841
Country of Origin
United States

Dimensions

Size
5 oz.

Details

Packaging Type
Tube
Hygiene Form
Liquid
Requires Dispenser
No
Hygiene Properties
Water Resistant
Formula
Cream Based and Water-Resistant
Fragrance
citrus
Hygiene Series
None
Package Type
Tube
Application
Soothe and Condition Irritated Skin
Color
White
Item
Perineal Skin Protectant

Description

Perineal Skin Protectant, Fragrance Citrus, Hygiene Properties Water Resistant, Application Soothe and Condition Irritated Skin, Requires Dispenser No, Color White, Formula Cream Based and Water-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.