PROVON 2000 mL Cucumber Melon Shampoo and Body Wash

PROVON| Zoro #: G2127395| Mfr #: 5287-02

$46.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2127395 Mfr #: 5287-02
Item: Shampoo and Body WashPackage Type: Dispenser
Formula: MoisturizingStandards: ADA
Fragrance: Cucumber MelonUses Dispenser: Mfr. No. 5260-06
Size: 2000mlColor: green
Form: FoamCountry of Origin (subject to change): United States

Product Description

Foaming Hair And Body Wash With Moisturizers, Size 2000 Milliliters, Uses Dispenser G1822581, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.