20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

PROVON 1250 mL Cucumber Melon Shampoo and Body Wash

PROVON| Zoro #: G0845756| Mfr #: 5187-03

$46.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845756 Mfr #: 5187-03
Package Type: DispenserFormula: Moisturizing
Standards: ADAFragrance: Cucumber Melon
Uses Dispenser: Mfr. No. 5160-06Size: 1250mL
Item: Shampoo and Body WashColor: Green
Form: FoamCountry of Origin (subject to change): United States

Product Description

Foaming Hair And Body Wash With Moisturizers, Size 1250 Milliliters, Uses Dispenser G1539133, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.