JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shampoo and Body Wash Refill, Blue, PK4

PROVON| Zoro #: G1509392| Mfr #: 2234-04

$74.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509392 Mfr #: 2234-04
Item: Shampoo and Body WashForm: Foam
Package Type: Bag In Box RefillFormula: Enriched with Aloe and Vitamin E
Standards: FDAFragrance: Floral
Uses Dispenser: Mfr. No. 2215Size: 2000ml
Color: BlueCountry of Origin (subject to change): United States

Product Description

Shampoo & Body Wash,Tearless, BIB Refill,Size 2000 mL,Color Blue,Floral Fragrance,Uses Dispenser G2698437,FDA Standards,Contains Vitamin E,Package Type Carton,4,Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.