20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shampoo and Body Wash Refill, Blue, PK8

PROVON| Zoro #: G0272684| Mfr #: 2134-08

$77.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272684 Mfr #: 2134-08
Form: FoamPackage Type: Bag In Box Refill
Formula: Enriched with Aloe and Vitamin EStandards: FDA
Fragrance: FloralUses Dispenser: Mfr. No. 2115
Size: 1000mlItem: Shampoo and Body Wash Refill
Color: blueCountry of Origin (subject to change): United States

Product Description

Shampoo & Body Wash,Tearless, BIB Refill,Size 1000 mL,Color Blue,Floral Fragrance,Uses Dispenser G0883136,FDA Standards,Contains Vitamin E,Package Type Carton,8,Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.