Shampoo and Body Wash Refill, Pearl, PK48

PROVON| Zoro #: G2121621| Mfr #: 4227-48

$99.21 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2121621 Mfr #: 4227-48
Item: Shampoo and Body Wash RefillColor: Pearl
Form: LiquidPackage Type: Bag In Box Refill
Formula: Aloe, Jojoba Oil and Vitamin AStandards: FDA
Fragrance: HerbalSize: 8 oz.
Country of Origin (subject to change): United States

Product Description

Shampoo and Body Wash Refill, Size 8 oz., Form Liquid, Fragrance Herbal, Formula Aloe, Jojoba Oil and Vitamin A, Color Pearl, Package Type Bag In Box Refill, Standards FDA, Package Quantity 48

Product Reviews

Save 15%. Sign up for Z-mail.