JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shampoo and Body Wash Refill, Pearl, PK8

PROVON| Zoro #: G0414504| Mfr #: 3127-08

$59.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414504 Mfr #: 3127-08
Item: Shampoo and Body WashFormula: Aloe, Jojoba Oil and Vitamin A
Standards: FDAFragrance: Herbal
Uses Dispenser: Mfr. No. 2115Size: 1000ml
Color: PearlCountry of Origin (subject to change): United States

Product Description

Shampoo & Body Wash,BIB Refill,Size 1000 mL,Color Pearl,Herbal Fragrance,Uses Dispenser G0883136,FDA Standards,Contains Aloe, jojoba oil and Vitamin A.,Package Type Carton,8,Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.