Soap Dispenser, 1000mL, Dove Gray

PROVON| Zoro #: G0883136| Mfr #: 2115

$8.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883136 Mfr #: 2115
Item: Soap DispenserColor: Dove Gray
Operation Mode: PushHeight: 10"
Width: 5"Depth: 3-7/8"
Standards: ADA CompliantFeatures: Compact design optimizes wall space, ADA compliant for away-from-sink placement, Lifetime guarantee
Color: Dove GrayFinish: Glossy
Soap/Lotion Type: LiquidRefill Size: 1000mL
Country of Origin (subject to change): United States

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Size 1000mL, Glossy Finish, Color Dove Gray, Height 10 In., Width 5 In., Depth 3-7/8 In., Standards ADA Compliant, Features Compact design optimizes wall space, ADA compliant for away-from-sink placement, Lifetime guarantee

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.