Soap Dispenser, 1200mL, Gray

PROVON| Zoro #: G0447797| Mfr #: 2845-12

$34.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447797 Mfr #: 2845-12
Finish: MatteFeatures: Trouble-free performance, Three-year guarantee
Item: Soap DispenserOperation Mode: Touch Free
Material: PlasticColor: Gray
Height: 11-1/4"Width: 6-3/8"
Depth: 4-7/16"Standards: ADA Compliant
Includes: (3) "C" Size Alkaline BatteriesSoap/Lotion Type: Liquid
Refill Type: Proprietary OnlyRefill Size: 1200mL
Mount Type: Wall MountCountry of Origin (subject to change): China

Product Description

Liquid Soap Dispenser, Wall Mount, Operation Mode Touch Free, Size TFX 1200mL, Material Plastic, For Use With G3273051, Matte Finish, Color Gray, Height 11 1/4 In., Width 6 3/8 In., Depth 4 7/16 In., Fully ADA Standards

Product Reviews

Save 15%. Sign up for Z-mail.