Soap Dispenser, 1250mL, Dove Gray

PROVON| Zoro #: G1539133| Mfr #: 5160-06

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539133 Mfr #: 5160-06
Item: Soap DispenserColor: Dove Gray
Operation Mode: ManualMaterial: Plastic
Height: 9-3/4"Width: 6"
Depth: 5"Standards: ADA compliant
Features: Small size with high capacity, Lifetime guaranteeFor Use With: 5186-03, 5187-03, 5185-03, 5188-03, 5182-03
Color: Dove GrayFinish: Glossy
Includes: Optional Key LockSoap/Lotion Type: Liquid
Refill Type: CartridgeRefill Size: 1250mL
Mount Type: Wall MountCountry of Origin (subject to change): China

Product Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1250mL, Material Plastic, For Use With 5186-03, 5187-03, 5185-03, 5188-03, 5182-03, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 9-3/4 In., Width 6 In., Depth 5 In., Standards ADA Compliant, Features Small size with high capacity, Lifetime guarantee, Includes Optional Key Lock

Product Reviews

Save 15%. Sign up for Z-mail.