Soap Dispenser, 2000mL, Dove Gray

PROVON |Zoro #: G1822581|Mfr #: 5260-06

$12.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822581 Mfr #: 5260-06
Standards: ADA CompliantItem: Soap Dispenser
Color: Dove GrayMount Type: Wall Mount
Width: 7"Material: Plastic
Includes: Optional Key LockHeight: 11-3/4"
For Use With: 5286-02, 5287-02, 5285-02, 5288-02Finish: Glossy
Soap/Lotion Type: FoamFeatures: High capacity, Lifetime guarantee
Refill Type: Proprietary OnlyDepth: 5"
Refill Size: 2000mLOperation Mode: Push
Country of Origin (subject to change): China

Product Description

Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 2000mL, Material Plastic, For Use With 5286-02, 5287-02, 5285-02, 5288-02, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 11-3/4 In., Width 7 In., Depth 5 In., Standards ADA Compliant, Features High capacity, Lifetime guarantee, Includes Optional Key Lock

Product Reviews

Save 15% when you sign up for Z-mail.