DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tearless Shampoo and Body Wash, Blue, Foam

PROVON| Zoro #: G2076112| Mfr #: 4406-04

$21.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076112 Mfr #: 4406-04
Size: 1 gal.Item: Tearless Shampoo and Body Wash
Color: BlueForm: Foam
Package Type: BottleFormula: Enriched with Aloe and Vitamin E
Standards: FDAFragrance: Fresh, Clean
Country of Origin (subject to change): United States

Product Description

Tearless Shampoo and Body Wash, Size 1 gal., Form Foam, Fragrance Fresh, Clean, Formula Enriched with Aloe and Vitamin E, Color Blue, Package Type Bottle, Standards FDA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.