FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Tearless Shampoo and Body Wash, Blue, PK48

PROVON| Zoro #: G0996877| Mfr #: 4503-48

$135.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996877 Mfr #: 4503-48
Item: Shampoo and Body WashColor: Blue
Formula: Enriched with Aloe and Vitamin EStandards: FDA
Fragrance: Fresh, CleanSize: 4 oz.
Country of Origin (subject to change): United States

Product Description

Tearless Shampoo and Body Wash, Size 4 oz., Form Foam, Fragrance Fresh, Clean, Formula Enriched with Aloe and Vitamin E, Color Blue, Package Type Carton with Pump Dispenser, Standards FDA, Package Quantity 48

Product Reviews