JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tearless Shampoo and Body Wash, PK48

PROVON| Zoro #: G0577534| Mfr #: 4502-48

$106.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577534 Mfr #: 4502-48
Item: Shampoo and Body WashForm: Liquid
Package Type: Carton with Pump DispenserFormula: Enriched with Aloe and Vitamin E
Standards: FDAFragrance: Floral, Fruity
Size: 8 oz.Color: Blue
Country of Origin (subject to change): United States

Product Description

Tearless Shampoo and Body Wash,Size 8 oz.,Form Liquid,Fragrance Floral, Fruity,Formula Enriched with Aloe and Vitamin E,Color Blue,Package Type Carton with Pump Dispenser,Standards FDA,Package Quantity 48

Product Reviews

Save 15%. Sign up for Z-mail.