- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Dock Gates & Doors
- /
- Safety Gates
- /
- Safety Gate, 28-3/4 to 32-1/2 In, Steel, Color: Yellow
Shop Alternate Products
This Product is Discontinued
Ps Industries
Safety Gate, 28-3/4 to 32-1/2 In, Steel, Color: Yellow (Discontinued)
Mfr # LSG-30-PCY
Zoro # G8523252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Adjustable Opening 28-3/4 in to 32-1/2 in
- Color Yellow
- Adjustable Width Increment 3.75 in
- Finish Powder Coated
Customers Also Purchased
- Brand Ps Industries
-
MFR #
LSG-30-PCY
-
Zoro #
G8523252
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 28 3/4 in to 32 1/2 in |
In Use Height | 22 1/4 in |
Fits Max. Opening Width | 32.5 in |
Installed Height | 22.25 in |
Fits Opening Width Range | 28 3/4 in to 32 1/2 in |
Fits Min. Opening Width | 28.75 in |
For Opening Width | 28 3/4 in to 32 1/2 in |
Overall Height | 22 1/4 in |
Gate Width | 28 3/4 in to 32 1/2 in |
Overall Width | 32 1/2 in |
Gate HxD | 22 1/4 in x 1 1/4 in |
Opening Height | 22 1/4 in |
For Maximum Railing Width | 1 1/2 in |
Gate Depth | 1 1/4 in |
Adjustable Width Increments | 3 3/4 in |
Arm Depth | 22 1/4 in |
Gate Height | 22 1/4 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Details
Item | Single-Door Metal |
Material | Steel |
Adjustable Opening | 28-3/4 in to 32-1/2 in |
Color | Yellow |
Finish | Powder Coated |
Standards | ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Gate Swings | Left, Right |
Includes | Mounting Hardware |
Mounting | Angle, Channel, Existing Wall, Flatbar, Pipe |
Operation | Manual |
Gate Style | Adjustable |
Brand and Series | PS Safety Access EdgeHalt Ladder Safety Gate |
Safety Gate Component | Gate |
Gate Material | Steel |
Mounting Hardware Required | Yes |
Includes Mounting Hardware | Yes |
Lockable | No |
Folding Gate | No |
Assembled | Assembled |
Gate Finish/Color | Powder Coated Yellow |
Swing Direction | Left, Right |
Closure Type | Spring |
Includes Bollards | No |
Safety Guard Color | Yellow |
Adjustable | Yes |
Includes Safety Guard | Yes |
Adjustment Mechanism | Slot with Bolt |
Product Type | Single-Door Metal |
Includes Lock | No |
Gate Color | Yellow |
Swing Degree | 180 Degrees |
Gate Finish | Powder Coated |
Safety Controls | Fall Hazard Symbol, Safety First Statement |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 28 3/4 in to 32 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in