Ps Industries
Gate, 100" Adj. Opening
Mfr # SMZMM100
Zoro # G3338848
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,349.99
Key Features
- Material Mild Steel
- Color Safety Yellow
- Height 88"
- Finish Powder Coat
- Opening Width 8 ft 4 in
Explore More Products
- PS INDUSTRIES Single Door Metal, Yellow, 21 LSG-1520-PCY
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. MGHMM096042
- PS INDUSTRIES Single Door Metal, Yellow, 21 LSG-3040-PCY
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening LSGF-27-GAL
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum LSG-24-ALU
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow ASG-1836-PCY
- PS INDUSTRIES Double Door Metal, Gray, 21", Galvanized LSGPSD-4060-GAL
- PS INDUSTRIES Double Door Metal, Gray, 21", Galvanized LSGPSD-3040-GAL
- PS INDUSTRIES Single Door Metal, Silver, 21", SS LSGPS-1520-304SW
- PS INDUSTRIES Mount Bracket, Galv, Large Pipe 2-4 in dia LSG-LP-2204 GAL
- VESTIL Safety Lift Gate, 120" SLG-10
- Ps Industries Dock Gates & Doors