Metric V-Belt Sheave, SPC Section, 4 Groove, 12.78 in OD, TB Bushed, 3535 Series Bushing, Cast Iron

  • Mfr # SPC315X4-3535

  • Zoro # G822830585


product price:  $1,261.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
12.78 in
Pulley Material
Cast Iron
Width (mm)
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC315X4-3535
Zoro #
G822830585
UPC #
80067523657
Country of Origin
China

Dimensions

Pulley Outside Dia.
12.78 in
Width (mm)
4.35 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.