Metric V-Belt Sheave, SPC Section, 8 Groove, 13.567 in OD, TB Bushed, 4040 Series Bushing
Mfr # SPC335X8-4040
Zoro # G222830727
product price:Â $2,376.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
8.366 in
Pulley Outside Dia.
13.567 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC335X8-4040
Zoro #
G222830727
UPC #
80067520000
Country of Origin
China
Dimensions
Width (mm)
8.366 in
Pulley Outside Dia.
13.567 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.