
Cabinet Workbench w/ Drawers, Hardwood Top, 60 in W x 34 in H x 30 in D, Gray
Mfr # W-3060-CD
Zoro # G222720837
product price:Â $1,474.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Surface Material
Hardwood
Method of Construction
All Welded Steel
Load Capacity
2,000 lb
Top Thickness
1-3/4 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-3060-CD
Zoro #
G222720837
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4 in
Drawer Height
5
Drawer Depth
23-3/8 in
Drawer Width
13-3/4 in
Width
60 in
Depth
30 in
Height
34 in
Details
Surface Material
Hardwood
Method of Construction
All Welded Steel
Load Capacity
2,000 lb
Finish
Powder coat
No. of Drawers
3
Drawer Load Rating
100 lb
Color
Gray
Assembled/Unassembled
Assembled
Item
Cabinet Workbench w/ Drawers
Material
Steel
Cam Lock Type
Cylinder lock
Description
All welded steel, Heavy Duty Cabinet Drawer Bench with Hardwood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.