
Center Drawer Work Station, Laminate Top, 72 in W x 30 in D x 34 in H, Black
Mfr # EWS-3072-L
Zoro # G122736969
product price:Â $1,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Drawer Load Rating
100 lbs
Drawer Depth
23.375 in
Drawer Width
13.75 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWS-3072-L
Zoro #
G122736969
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Drawer Width
13.75 in
Drawer Height
5"
Depth
30 in
Height
34 in
Width
72 in
Top Thickness
1.625"
Details
Material
Steel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Item
Center Drawer Work Station
Color
Black
Finish
Powder coat
Cam Lock Type
Padlock Loop
Surface Material
Laminate
Method of Construction
All Welded Steel
No. of Drawers
4
Description
All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 72in W x 30in D x 34in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.