Counter Height Drawer Cabinet, 24 in W x 48 in H x 19 in D, Red

  • Mfr # HDTC-2442-DL

  • Zoro # G222718490


product price:  $649.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Handle Type
L-Style
Number of Drawers
1
Door Type
Solid
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-DL
Zoro #
G222718490
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
48 in
Overall Width
24 in

Details

Door Handle Type
L-Style
Number of Drawers
1
Door Type
Solid
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Color
Red
Item
Heavy Duty Counter Height Cabinet
Number of Shelves
1
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit and 6in Legs. Cabinet dimensions 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products