Extra Heavy Duty Shop Truck, 24 in W x 72 in D x 36 in H, Black

  • Mfr # ET-2472-2P

  • Zoro # G922736787


product price:  $1,030.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
5,000 lbs
Overall Width
24 in
Material
Welded Steel
Caster Material
Phenolic
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2472-2P
Zoro #
G922736787
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
72 in
Overall Height
36 in
Height
36 in
Shelf Width
24
Shelf Length
72
Caster Dia.
8

Details

Load Capacity
5,000 lbs
Color
Black
Material
Welded Steel
Item
Extra Heavy Duty Shop Truck
Caster Material
Phenolic
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
21.5"
Handle Type
Push
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
2,500 lbs.
Cart Shelf Style
Flat

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 72in W x 24in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.