Extra Heavy Duty Shop Truck, 28 in W x 48 in D x 36 in H, Light Blue

  • Mfr # ET-2848-2S

  • Zoro # G522719814


product price:  $922.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Load Capacity
5,000 lbs
Overall Depth
48 in
Material
Welded Steel
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2848-2S
Zoro #
G522719814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Depth
48 in
Overall Width
28 in
Shelf Length
48
Caster Dia.
8
Height
36 in
Shelf Width
28

Details

Load Capacity
5,000 lbs
Material
Welded Steel
Number of Shelves
2
Caster Material
Steel
Color
Light Blue
Item
Extra Heavy Duty Shop Truck
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
21.5"
Handle Type
Push
Capacity per Shelf
2,500 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat
No. of Shelves
2

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 28in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.