
Extra Heavy Duty Shop Truck, 28 in W x 60 in D x 36 in H, Light Blue
Mfr # ET-2860-2P
Zoro # G922715393
product price:Â $999.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Welded Steel
Overall Depth
60 in
Load Capacity
5,000 lbs
Number of Shelves
2
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-2860-2P
Zoro #
G922715393
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
60 in
Overall Width
28 in
Overall Height
36 in
Height
36 in
Caster Dia.
8
Shelf Length
60
Shelf Width
28
Details
Material
Welded Steel
Item
Extra Heavy Duty Shop Truck
Load Capacity
5,000 lbs
Number of Shelves
2
Color
Light Blue
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Capacity per Shelf
2,500 lbs.
Cart Shelf Style
Flat
Distance Between Shelves
21.5"
Caster Configuration
2 Rigid, 2 Swivel
No. of Shelves
2
Handle Type
Push
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 60in W x 28in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.