
Filing Cabinet Desk, Drawres on Lefthand, 39 in W x 28 in D x 53-1/2 in H,
Mfr # LFCD-2839-CL
Zoro # G822736474
product price:Â $1,198.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembly
Assembled
Finish
Powder Coat
Overall Width
39 in
Series
LFCD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFCD-2839-CL
Zoro #
G822736474
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
39 in
Overall Depth
28 in
Overall Height
53-1/2 in
Details
Assembly
Assembled
Finish
Powder Coat
Item
Shop Desk
Series
LFCD
Color
Black
Handle
Pull Handle
Number of Drawers
1 Center
Material
All Welded Steel
Includes
Hutch
Description
All welded steel, heavy duty, Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on left side, a locking center desk drawer, and a bottom shelf 24in W x 20in D. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.