
Five Shelf Extra Heavy Duty Stock Cart, 30 in W x 68 in H x 60 in D, Gray
Mfr # H-3060-P
Zoro # G622719790
product price:Â $1,684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
30 in
Overall Height
68 in
Color
Gray
Load Capacity
3,000 lbs
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-3060-P
Zoro #
G622719790
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
68 in
Details
Color
Gray
Load Capacity
3,000 lbs
Material
All welded steel
Finish
Powder Coat
Item
Platform Truck
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 30in D x 68in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.