Five Shelf Heavy Duty Stock Cart, 28 in W x 18 in D x 58 3/4 in H, Light Blue

  • Mfr # L-1828-S

  • Zoro # G522715595


product price:  $503.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
58-3/4 in
Overall Length
28 in
Overall Width
18 in
Number of Shelves
5
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-1828-S
Zoro #
G522715595
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58-3/4 in
Overall Length
28 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
1,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Finish
Powder Coat
Color
Light Blue
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Five Shelf Stock Cart. For large and heavy stock orders. Trays constructed of 12 gauge steel. All trays can be reversed except for bottom. Tray shelves are 2-1/2in D with a 10in clearance. Push handle included. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 58-3/4in H Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.