Hardwood Platform Truck, 24 in W x 60 in L x 10 in H, Light Blue

  • Mfr # WPT-2460-SW

  • Zoro # G722719508


product price:  $637.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Color
Light Blue
Load Capacity
2,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPT-2460-SW
Zoro #
G722719508
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Deck Width
24 in
Deck Height
10"
Caster Dia.
6"
Deck Length
60 in

Details

Color
Light Blue
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Handle Type
Removable Handle
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Includes
Removable Handle
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Deck Material
Hardwood

Description

All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.