Heavy Duty Slat Top Cart, 30 in W x 24 in D x 33.5 in H, Light Blue

  • Mfr # S-30-DT-3-P

  • Zoro # G722718013


product price:  $620.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Overall Height
33-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-30-DT-3-P
Zoro #
G722718013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
30 in
Shelf Length
30
Height
33-1/2 in
Shelf Width
24
Caster Dia.
5

Details

Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Load Capacity
2,000 lbs
Material
Welded Steel
Number of Shelves
3
Item
Heavy Duty Slat Top Cart
No. of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
650 lbs.
Distance Between Shelves
9.5"
Cart Shelf Style
Flat Top, Tray Middle/Bottom
Handle Type
Push

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.