
Heavy Duty Slat Top Cart, 48 in W x 33.5 in H x 24 in D, Black
Mfr # S-48-DT-3-P
Zoro # G022737202
product price: $841.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lbs
Overall Depth
48 in
Overall Height
33-1/2 in
Caster Material
Phenolic
Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-48-DT-3-P
Zoro #
G022737202
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Height
33-1/2 in
Overall Width
24 in
Shelf Length
48
Caster Dia.
5
Height
33-1/2 in
Shelf Width
24
Details
Item
Heavy Duty Slat Top Cart
Load Capacity
2,000 lbs
Caster Material
Phenolic
Material
Welded Steel
Number of Shelves
3
Caster Type
2 Rigid, 2 Swivel
Color
Black
Capacity per Shelf
650 lbs.
Cart Shelf Style
Flat Top, Tray Middle/Bottom
Handle Type
Push
Distance Between Shelves
9.5"
Caster Configuration
2 Rigid, 2 Swivel
No. of Shelves
3
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.