
Heavy Duty Storage Cabinet with Plexiglass Doors, Casters, 36 in W x 78 in H x 24 in D, Black
Mfr # HDSC-3672-24-4C-PLEX
Zoro # G222737118
product price:Â $1,668.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-4C-PLEX
Zoro #
G222737118
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Details
Color
Black
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.