Heavy Duty Storage Locker, See-Thru, 2 Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Black
Mfr # DLCU-2424-2-AS-PERF
Zoro # G622736810
product price:Â $1,089.99
/eaKey Features
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Number of Shelves
2
Locker Configuration
Two Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-AS-PERF
Zoro #
G622736810
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Details
Item
Storage Locker
Number of Shelves
2
Locker Configuration
Two Door
Number of Doors
2
Capacity per Shelf
1,000 lb
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Door Type
Perforated
Locker Handle Type
Pull
Locker Material
Steel
Includes
Adjustable Shelves
Color
Black
Finish
Powder Coat
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Two adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.