Pedestal Bench with Drawer & File Cabinet, 60 in W x 28 in D x 34 in H, Gray

  • Mfr # FDB-2860-S

  • Zoro # G422715565


product price:  $1,429.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
60 in
Load Capacity
2,000 lbs evenly distributed
Workbench/Table Surface Material
Steel
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDB-2860-S
Zoro #
G422715565
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
34 in
Depth
28 in

Details

Color
Gray
Item
Workbench
Load Capacity
2,000 lbs evenly distributed
Workbench/Table Surface Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.