Steel Top Hydraulic Bench, 28 in W x 96 in L x 28 in D x 29 in-41 in H, Red

  • Mfr # HBS-2896-E12

  • Zoro # G722717757


product price:  $3,603.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Surface Material
Steel
Finish
Powder coat
Color
Red
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-2896-E12
Zoro #
G722717757
UPC #
-
Country of Origin
United States

Dimensions

Depth
28 in
Top Thickness
2.25"
Width
96 in
Height
29-41 in

Details

Surface Material
Steel
Finish
Powder coat
Color
Red
Assembled/Unassembled
Assembled
Item
Steel Top Hydraulic Bench
Includes
12" electric adjustable HT
Material
Steel
Method of Construction
All Welded Steel
Load Capacity
1,000 lbs.

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 96in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.