
Tray Top Service Cart, 18 in W x 28 in D x 36 in H, 2 Shelves, Light Blue
Mfr # SC-1828-2-C5
Zoro # G422720392
product price:Â $253.99
/eaKey Features
Number of Shelves
1
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-1828-2-C5
Zoro #
G422720392
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Width
18 in
Overall Height
36 in
Details
Number of Shelves
1
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Item
Platform Truck
Material
All Welded Steel
Color
Light Blue
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.