Utility Table, 23 in W x 31 in H x 24 in D, Two Shelves with 1 Drawer, 5 in Casters, Gray

  • Mfr # TU-2324-2-1D-C5

  • Zoro # G222718308


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
23 in
Color
Gray
Width
23
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-1D-C5
Zoro #
G222718308
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Width
23
Height
34 in
Shelf Width
23
Caster Dia.
5"
Shelf Length
24
Top Shelf Height
30"
Length
24
Top Thickness
14

Details

Material
Steel
Color
Gray
Item
Table & Cart
Load Capacity
500 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Shelves
2
Caster Material
5" rubber
Includes
Sides and backstops
Caster Type
4 Swivel
Cart Shelf Style
Tray
Method of Construction
All Welded Steel

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.