
Welded Box Service Cart, 18 in W x 28 in D x 37 in H, 12 in Deep Box, Black
Mfr # TSC-1828-12P
Zoro # G222737552
product price:Â $351.99
/eaKey Features
Caster Material
Phenolic
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Overall Length
28 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-1828-12P
Zoro #
G222737552
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Height
37 in
Overall Width
18 in
Details
Caster Material
Phenolic
Item
Platform Truck
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Black
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Finish
Powder Coat
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in", floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 37in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.