Puffs

2 Ply Facial Tissue, 64 Sheets


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tissue Box Type Cube
  • Sheet Size 8.4 in x 8.2 in
  • Sheet Width 8.4 in
  • Sheet Length 8.2"
  • Ply 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Puffs
  • MFR # 84405BX
  • Zoro # G4228522
  • UPC #
    37000844051
  • Country of Origin United States
  • Category Facial Tissues

Dimensions

Sheet Size 8.4 in x 8.2 in
Sheet Width 8.4 in
Sheet Length 8.2"

Details

Tissue Box Type Cube
Item Facial Tissue
Ply 2
Color White
Box Type Cube Box
Number of Sheets 64

Description

Puffs® Facial Tissue, 2-Ply, White, 64 Sheets/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.