Puls
DC Power Supply, Metal, 24 to 28VDC, 480W
Mfr # CPS20.241
Zoro # G0374258
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC
- Phase - Electrical Single
- Output Voltage 24 to 28V DC
- Power Rating 480W
- Output Amps 20.0
Explore More Products
- PULS DC Power Supply, Plastic, 5 to 5.5VDC, 25W ML30.101
- PULS DC Power Supply, Metal, 24 to 28VDC, 80W CS3.241
- PULS DC Power Supply, Plastic, 5 to 5.5VDC, 15W ML15.051
- PULS DC Power Supply, Plastic, 24 to 28VDC, 95W ML95.100
- PULS DC Power Supply, Plastic, 24 to 28VDC, 100W ML100.100
- PULS DC Power Supply, Metal, 12 to 15VDC, 180W QS10.121
- PULS PULS QS20.241-C1 100-240V-AC 20A AMP 24-28V-DC 480W AC TO DC POWER SUPPLY QS20.241-C1
- PULS 120/240V-AC 8A AMP 30.5V-DC AC TO DC POWER SUPPLY SLA8.100
- PULS DC Power Supply, Plastic, 12 to 15VDC, 90W ML100.102
- TRACO 100-240V-AC 1A AMP 24V-DC 24W AC TO DC POWER SUPPLY TCL24-124
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase MD480-24-3C
- Puls Power Systems