Replacement Tube Assy, For Use w/ 3HHF8

PULSAFEEDER |Zoro #: G2476512|Mfr #: NC90XX6HPA-XXXXX

$14.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476512 Mfr #: NC90XX6HPA-XXXXX
Shaft Type: -Shaft Dia. (In.): -
Rollers: -Section Description: -
Includes: Nut, Sleeve, Tube Assembly with 8 1/16" Tube, Clamps & FittingsType: Metering
Item: Replacement Tube AssemblyCountry of Origin (subject to change): United States

Product Description

Replacement Tube Assembly, Metering, Includes Nut, Sleeve, Tube Assembly with 8 1/16 In Tube, Clamps & Fittings

Product Reviews

Save 15% when you sign up for Z-mail.