- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Portable Generators
- /
- 9000 Watt Hybrid Portable Generator, 6.5 gal., Gasoline or Propane
Pulsar
9000 Watt Hybrid Portable Generator, 6.5 gal., Gasoline or Propane
- Zoro #: G2838544
- Mfr #: PG10000B16

Tap to zoom
Hover or click to zoom
$1,149.34
- Generator Rated Watts: 9000
- Generator Fuel Type: Gasoline or Propane
- Surge Watts: 10000
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,149.34
Pulsar #PG10000B16 Specifications
- Zoro #: G2838544
- Mfr #: PG10000B16
- Generator Rated Watts: 9000
- Generator Fuel Type: Gasoline or Propane
- Surge Watts: 10000
- Generator Engine Brand: Pulsar
- Generator Voltage: 120V/240V
- Generator Starter Type: Electric/Recoil
- Generator Run Time @ 1/2 Load: 8 hr.
- Item: Portable Generator
- Series: Hybrid
- Fuel Tank Capacity: 6.5 gal.
- Country of Origin (subject to change): China
Description
Pulsar’s PG10000B16 Dual Fuel Portable Generator was built to keep you out of the dark during the next power outage. The dual fuel feature with the ability to run on gasoline or liquid propane to provide you with more options and peace of mind in the event of a natural disaster. It’s 420cc 15HP single cylinder, 4-stroke, OHV engine produces 10,000 Peak Watts/8,000 Running Watts Gas and 9,000 Peak Watts/7,000 Running Watts LPG and is capable of up to 12 hours of operation on a half load. The extended run-time and output make it an ideal source of backup power for running large appliances and other electronic devices, so you can comfortably weather the storm. The PG10000B16’s convenient Switch & Go technology allows you to seamlessly transition between fuel sources while in use without you missing a beat. It’s durable steel frame, never-flat wheels, and convenient drop-down handles make storage and maneuvering easier than ever. When you need the convenience of portability and the power to perform, the Pulsar PG10000B16 has you covered! · 10,000 Peak Watts/8,000 Running Watts (Gasoline) · 9,000 Peak Watts/7,000 Running Watts (LPG) · Switch & Go Capability · 420cc · 15 HP · Single cylinder, 4-Stroke, OHV, Air Cooled · 12 Hour Run-time at Half Load · 8 Gallon Fuel Tank · Four 120V Outlets · One 120V/240V Twist-Lock Outlet · One 120/240V 50A RV Port · Electric Start with Recoil Back-Up
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pulsar #PG10000B16
Explore more
- PULSAR 3000 Watt Portable Generator, 4 gal., Gasoline PG3500M
- PULSAR 9500 Watt Hybrid Portable Generator, 8 gal., Gasoline or Propane PG12000B
- PULSAR 4250 Watt Portable Generator, 4 gal., Gasoline PG5250
- PULSAR 1800 Watt Portable Generator, 1.18 gal., Gasoline PG2300iS
- PULSAR 4750 Watt Portable Generator, 4 gal., Gasoline or Liquid Propane PG5250B
- PULSAR 1200W Portable 2 Stroke Gas-Powered Generator PG1202SA
- BUFFALO TOOLS Portable Generator GEN4065
- GENERAC Mobile Portable Generator, 100 gal., Ultra Low Sulfur Diesel MMG55DF4-STD
- DEWALT DeWALT DXGNR4000 4,000 Watt Portable Generator PMC164000
- CHAMPION FULFILLMENT Open Frame 7125/5700W Remote Start Gasoline Powered Portable Generator with Wheel Kit P05702
- DAYTON 6500 Watt Portable Generator, 7.3 gal., Gasoline 2ZRP9
- Pulsar Portable Generators