Pulsar
9500 Watt Hybrid Portable Generator, 8 gal., Gasoline or Propane
- Zoro #: G2838605
- Mfr #: PG12000B
Hover or click to zoom Tap to zoom
Key Features
- Generator Rated Watts: 9500
- Generator Fuel Type: Gasoline or Propane
- Surge Watts: 12000
- Generator Engine Brand: Pulsar
- Generator Voltage: 120V/240V
- Generator Starter Type: Electric
- Item: Portable Generator
- Series: Hybrid
$1,368.08
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Subtotal: $1,368.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Pulsar
- MFR #PG12000B
- Zoro #G2838605
- Country of OriginChina
- Category Portable Generators
Details
Generator Rated Watts | 9500 |
Generator Fuel Type | Gasoline or Propane |
Surge Watts | 12000 |
Generator Engine Brand | Pulsar |
Generator Voltage | 120V/240V |
Generator Starter Type | Electric |
Item | Portable Generator |
Series | Hybrid |
Fuel Tank Capacity | 8 gal. |
Circuit Breaker | Yes |
Description
Pulsar’s PG12000B Dual Fuel Portable Generator was built to keep you out of the dark during the next power outage. The dual fuel feature with the ability to run on gasoline or liquid propane to provide you with more options and peace of mind in the event of a natural disaster. It’s 457cc, single cylinder, 4-stroke, OHV engine produces 12,000 Peak Watts/9,500 Running Watts on Gasoline and 10,800 Peak Watts/8,550 Running Watts on LPG. The extended run-time and output make it an ideal source of backup power for running large appliances and other electronic devices, so you can comfortably weather the storm. The PG12000B’s convenient Switch & Go technology allows you to seamlessly transition between fuel sources while in use without you missing a beat. It’s durable steel frame, 10” never-flat wheels, and convenient drop-down handles make storage and maneuvering easier than ever. When you need the convenience of portability and the power to perform, the Pulsar PG12000B has you covered! · 12,000W Peak/ 9,500W Rated (Gasoline) & 10,800W Peak/ 8,550W Rated (LPG) · 457cc, OHV Engine, CARB Approved · (4) 120V Outlets, (1) 120/240V Twist-lock Outlet, (1) 120/240V 50 Amp RV Outlet, & (1) 12V DC Output · Switch & Go Capability with Electric Push Start and Recoil Back-up · 3 in 1 Digital Meter, Drop-down Handles, and 10” Never-flat Wheels
Reviews of Pulsar #PG12000B
Explore more
- PULSAR 9000 Watt Hybrid Portable Generator, 6.5 gal., Gasoline or Propane PG10000B16
- PULSAR 1200W Portable 2 Stroke Gas-Powered Generator PG1202SA
- PULSAR 3000 Watt Portable Generator, 4 gal., Gasoline PG3500M
- PULSAR Generator Gas 3050W-Peak 2500W FG3050P
- PULSAR Dual Fuel Generator, 83 A, 12240 VAC, Gasoline, 13 hr Run Time, Electric, Recoil Start PG7750B/7500B
- PULSAR 6,580 Peak Watt Gas-Powered Portable Generator PG6580E
- PULSAR Generator, 1217 A, 120 VAC12 VDC, Gas, 15 gal Tank, 12 hr Run Time, Recoil Start PG2200R
- DAYTON 5000 Watt Portable Generator, 7.3 gal., Gasoline GEN-6000-0GH0
- A-IPOWER A-iPower AP5000 5000 watt Gasoline Powered Manual Start Portable Generator AP5000
- ECOFLOW DELTA Pro Portable Home Battery + 2 Extra DELTA Pro Batteries TMR500-2MR500EB-US
- SPORTSMAN Sportsman GEN2000-SS 2000 watt Surge Gasoline Portable Generator GEN2000-SS
- Pulsar Portable Generators