KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Metering Pump, 30 GPD, 100 PSI

PULSATRON| Zoro #: G2320507| Mfr #: LB64SA-KTC1-G19

$753.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
cc/Min.: 78.9
Ball Material: Ceramic
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320507 Mfr #: LB64SA-KTC1-G19
cc/Min.: 78.9Ball Material: Ceramic
Phase: 1Head and Fitting Material: PVDF
Max. Strokes per Minute: 125Item: Chemical Metering Pump
Standards: NSF 61, ETL, cETL and ETL SanitaryDiaphragm Material: PTFE Faced
Max. Viscosity: 1000 cpsPump Type: Diaphragm
Reproducibility: 3%Voltage: 115
Turn Down Ratio: 100:1Cord Length: 6 ft.
Number of Feeds: 1Tubing Material: PVC/Polyethylene
Min. Flow Rate: 2.4 gpdBody Material: ABS
Self-Priming: YesIncludes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing
Max. Flow Rate: 30 gpdHeight: 9-15/16"
Suction Lift: 4 ft.Width: 5"
Max. Pressure: 100 psiLength: 9-1/2"
Hz: 50/60Seals and O-Rings: PTFE
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 1000 CPS, Voltage 115, Turn Down Ratio 100:1, Max. Flow Rate 1.25 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility 3 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material PVDF, Height 9-15/16 In., Length 9-1/2 In., Width 5 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 2.4 gpd

Reviews