Diaphragm Metering Pump, 96 GPD, 100 PSI

PULSATRON| Zoro #: G1877881| Mfr #: LPG5SA-KTC3-G19

$1621.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
cc/Min.: 252.3
Ball Material: Ceramic
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877881 Mfr #: LPG5SA-KTC3-G19
cc/Min.: 252.3Ball Material: Ceramic
Phase: 1Head and Fitting Material: PVDF
Max. Strokes per Minute: 125Item: Chemical Metering Pump
Standards: Diaphragm Material: PTFE Faced
Max. Viscosity: 1000 cpsPump Type: Diaphragm
Reproducibility: 2%Voltage: 115
Turn Down Ratio: 100:1Cord Length: 6 ft.
Number of Feeds: 1Tubing Material: PVC/Polyethylene
Min. Flow Rate: 9.6 gpdBody Material: ABS
Self-Priming: YesIncludes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing
Height: 11-3/8"Suction Lift: 4 ft.
Width: 6-1/4"Max. Pressure: 100 psi
Length: 11-15/16"Hz: 50/60
Seals and O-Rings: PTFECountry of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 1000 CPS, Voltage 115, Turn Down Ratio 100:1, Max. Flow Rate 4.00 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility 2 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material PVDF, Height 11-3/8 In., Length 11-15/16 In., Width 6-1/4 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 9.6 gpd

Reviews